token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W-2000

W-2000

W-2000 SILENTSYNC BELT ; 8MM P 2000MM PITCH LG

Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material

Part #

20038818

BDI #

397514

p65WarningMessage
PRICE
$ 273.86 / each
$ 273.86 / each
p65WarningMessage

QTY

INVENTORY:
2
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
26111811
EAN
0037256174605
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
W
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color White | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
W-2000
Weight / LBS
0.58
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
78.74 Inch | 2000 Millimeter