Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

87/3VX900

3/3VX1400-A

3/3VX1400-A CONTI VX TORQUE TEAM ADV ; 3/8" TOP WIDTH 140" OL 3 BAND

V-Belt; 3VX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20485470

BDI #

419993

PRICE
$ 267.39 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.069
UNSPSC
26111801
EAN
0037256643194
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/3VX1400 HY-T WEDGE TORQUE TEAM
Manufacturer Internal Number
20485470
Weight / LBS
2.357
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter