Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/5VX1320-A

3/5VX1320-A

3/5VX1320-A CONTI VX TORQUE TEAM ADV ; NON-RETURNABLE

V-Belt; 5VX Series; Banded Cogged Belt Style; 132" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20264249

BDI #

415369

PRICE
$ 555.49 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.188
UNSPSC
26111801
EAN
0037256041150
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/5VX1320 HY-T WEDGE TORQUE TEAM
Manufacturer Internal Number
20264249
Weight / LBS
4.854
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 132" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
132 Inch | 3352.8 Millimeter