Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3VX350-A

3VX350-A

3VX350-A CONTI VX ADVANCE ; NON-RETURNABLE 3/8" TOP WD 0.31" THK

V-Belt; 3VX Series; Cogged Belt Style; 35" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20042490

BDI #

399801

PRICE
$ 18.39 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.083
UNSPSC
26111801
EAN
0037256036095
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3VX350 HY-T WEDGE
Manufacturer Internal Number
20042490
Weight / LBS
0.184
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 35" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
35 Inch | 889 Millimeter