token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4/3VX750

4/3VX750

4/3VX750 V-BELT ; 3V 75" OL

V-Belt; 3VX Series; Banded Cogged Belt Style; 75" Belt Outside Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

93884075

BDI #

1105877

p65WarningMessage
PRICE
$ 205.65 / each
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.83
UNSPSC
26111801
EAN
0072053277326
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/3VX750
Manufacturer Internal Number
9388-4075
Weight / LBS
1.61
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 75" Belt Outside Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
75 Inch | 1905 Millimeter