token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4/5VX1320

4/5VX1320

4/5VX1320 V-BELT ; SUPER KBX POWER RAW EDGE NON RETURNABLE

V-Belt; 5VX Series; Banded Cogged Belt Style; 132" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

4/5VX1320

BDI #

1066758

p65WarningMessage
PRICE
$ 943.56 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.307
UNSPSC
26111801
EAN
4014486284515
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/5VX1320
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 132" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
132 Inch | 3352.8 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter