Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6/C300

5/C158 ; 5/22X3658LI

5/22X3658LI V-BELT ; KB WITH CLASSICAL NON RETURNABLE

V-Belt; C-22X Series; Banded Belt Style; 162"-3746MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

5/C158

BDI #

1068715

PRICE
$ 1,071.88 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
8.99
UNSPSC
26111801
EAN
4014486308563
Belt Series
C | 22X
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5/C158
Weight / LBS
19.8
Long Description
V-Belt; C-22X Series; Banded Belt Style; 162"-3746MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
162 Inch | 3746 Millimeter
Belt Width
4.375 Inch | 110 Millimeter