token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9.5X950LA

9.5X950LA

9.5X950LA V-BELT ; POLYESTER CORD NON RETURNABLE

V-Belt; 9.5X Series; 950MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

9.5 X 950

BDI #

1481153

PRICE
$ 5.01 / each
$ 7.04 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.076
UNSPSC
26111801
EAN
4014486098303
Belt Series
9.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
9.5X950 LA
Manufacturer Internal Number
9.5X950
Long Description
V-Belt; 9.5X Series; 950MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.374 Inch | 9.5 Millimeter
Belt Outside Length
37.402 Inch | 950 Millimeter