token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AX37 ; 13X955LP X

AX37 ; 13X955LP X

AX37 V-BELT ; SUPER TX COGGED RAW EDGE

V-Belt; AX-X13X Series; Cogged Belt Style; 39"-975MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AX37

BDI #

1084837

p65WarningMessage
PRICE
$ 19.21 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
26111801
EAN
4014486296051
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super TX
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AX37
Weight / LBS
0.09
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 39"-975MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
39 Inch | 975 Millimeter
Belt Width
0.5 Inch | 13 Millimeter