token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BB103

CC158

CC158 V-BELT ; C DOUBLE 162" OL

V-Belt; CC Series; Double Belt Style; 164.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

90540158

BDI #

1122153

p65WarningMessage
PRICE
$ 265.52 / each
p65WarningMessage

QTY

INVENTORY:
6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.79
UNSPSC
26111801
EAN
0072053207989
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
CC158
Manufacturer Internal Number
9054-0158
Weight / LBS
4.22
Long Description
V-Belt; CC Series; Double Belt Style; 164.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
164.4 Inch | 4175.76 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter