Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8V1650 ; 8V1650 HY-T WEDGE

8V1650 ; 8V1650 HY-T WEDGE

8V1650 CONTI V ; NON-RETURNABLE 165IN BLACK 61MOQ

V-Belt; 8V Series; 165" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20539663

BDI #

420705

PRICE
$ 17,175.25 / box
$ 27,226.74 / box

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.346
UNSPSC
26111801
EAN
0037256740428
Belt Series
8V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
CTSPL 8V1650 HY-T WEDGE
Manufacturer Internal Number
20539663
Weight / LBS
5.173
Long Description
V-Belt; 8V Series; 165" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
165 Inch | 4191 Millimeter
Belt Width
1 Inch | 25.4 Millimeter