token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

EP144

EP144

EP144 V-BELT

V-Belt; E Series; 151" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

EP144

BDI #

993512

p65WarningMessage
PRICE
$ 352.95 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.68
UNSPSC
26111801
EAN
0698672441445
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
EP144
Manufacturer Internal Number
EP144
Weight / LBS
8.1
Long Description
V-Belt; E Series; 151" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
151 Inch | 3835.4 Millimeter
Belt Width
1.5 Inch | 38 Millimeter