token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1832V338

1922V298

1922V298 VARIABLE SPEED BELT

22 Degree Angle Series; Variable Speed Style; 29.8" Pitch Length; 1-3/16" Width; 30.6" Outside Length; Polyester Tensile Material

Part #

98040500

BDI #

1098297

p65WarningMessage
PRICE
$ 133.98 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
26111802
EAN
0072053108101
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1922V298
Manufacturer Internal Number
9804-0500
Weight / LBS
0.7
Long Description
22 Degree Angle Series; Variable Speed Style; 29.8" Pitch Length; 1-3/16" Width; 30.6" Outside Length; Polyester Tensile Material
Belt Outside Length
30.6 Inch | 777.24 Millimeter
Belt Pitch Length
29.8 Inch | 756.92 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter