token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1926V376

1926V376

NOT AVAILABLE IN US

26 Degree Angle Series; Variable Speed Style; 37.6" Pitch Length; 1-3/16" Width; 38.8" Outside Length; Polyester Tensile Material

Part #

98040624

BDI #

1098343

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
UNSPSC
26111802
EAN
0072053239065
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1926V376
Manufacturer Internal Number
9804-0624
Weight / LBS
0.87
Long Description
26 Degree Angle Series; Variable Speed Style; 37.6" Pitch Length; 1-3/16" Width; 38.8" Outside Length; Polyester Tensile Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
37.6 Inch | 955.04 Millimeter
Belt Outside Length
38.8 Inch | 985.52 Millimeter