token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

38C4494

38C4494

38C4494 VARIABLE SPEED BELT ; POR NON-RETURNABLE

Belt, Variable Speed; 34 Degree Angle; 44.937" Belt Pitch Length; 1.405" Belt Width; 46.111" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material

Part #

98231016

BDI #

20914024

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
26111802
EAN
0770075528395
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
1.2
Long Description
Belt, Variable Speed; 34 Degree Angle; 44.937" Belt Pitch Length; 1.405" Belt Width; 46.111" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.405 Inch | 35.687 Millimeter
Belt Pitch Length
44.937 Inch | 1141.4 Millimeter
Belt Outside Length
46.111 Inch | 1171.219 Millimeter