token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

11G3218

47G4572

47G4572 VARIABLE SPEED BELT ; POR NON-RETURNABLE

Belt, Variable Speed; 35 Degree Angle; 45.724" Belt Pitch Length; 1-15/32" Belt Width; 46-7/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material

Part #

98271091

BDI #

20914326

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111802
EAN
0770075525240
Belt Series
35 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
1.6
Long Description
Belt, Variable Speed; 35 Degree Angle; 45.724" Belt Pitch Length; 1-15/32" Belt Width; 46-7/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
45.724 Inch | 1161.39 Millimeter
Belt Outside Length
46.875 Inch | 1190.625 Millimeter
Belt Width
1.469 Inch | 37.313 Millimeter