token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TR28657

TR28657

TR28657 V-BELT

Belt, Variable Speed; 40 Degree Angle; 0.78" Belt Width; 66.38" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

TR28657

BDI #

18202380

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111802
EAN
0072053275025
Belt Series
40 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Truck Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.91
Long Description
Belt, Variable Speed; 40 Degree Angle; 0.78" Belt Width; 66.38" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
66.38 Inch | 1686.052 Millimeter
Belt Width
0.78 Inch | 19.812 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter