token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

12L075 X 3/8 MPB

12L075 X 3/8 MPB

12L075 X 3/8 MPB SYNCHRONOUS PULLEY

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Rough Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.75" Max Bore

Part #

12L075

BDI #

986214

PRICE
$ 145.72 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
26111812
EAN
0698672300087
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Rough Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.75" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.688 Inch | 42.875 Millimeter
Outside Diameter
1.402 Inch | 35.611 Millimeter
Pitch Diameter
1.432 Inch | 36.373 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter