token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

140LT312-6A5

140LT312-6A5

140LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 140T

Synchronous Pulley; 3/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 140 Teeth; 7/8" Face Width; Finished Bore; 3.616" Outside Diameter; 3.636" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

140LT312-6A5

BDI #

22704456

p65WarningMessage
PRICE
$ 111.60 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
26111807
EAN
0195057620414
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
140
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.6
Long Description
Synchronous Pulley; 3/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 140 Teeth; 7/8" Face Width; Finished Bore; 3.616" Outside Diameter; 3.636" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
3.636 Inch | 92.354 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.616 Inch | 91.846 Millimeter
Belt Width
0.313 Inch | 7.938 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter