token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

F14MX-200S-37

14MX-140S-90

14MX-140S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 140GROVES

Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 140 Teeth; 106.68MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore

Part #

77199140

BDI #

1094854

p65WarningMessage
PRICE
$ 2,224.13 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
108.86
EAN
0072053461350
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 140 Teeth; 106.68MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter