token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MX-126S-37-3525

14MX-180S-125-7060

14MX-180S-125-7060 SYNCH SPROCKET

Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 180 Teeth; 142.494MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore

Part #

482196

BDI #

20509101

p65WarningMessage
PRICE
$ 3,284.58 / each
$ 3,284.58 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
278.6
UNSPSC
26111800
EAN
0782476700089
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482196
Weight / LBS
365.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 180 Teeth; 142.494MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Face Width
5.61 Inch | 142.494 Millimeter
Bushing Bore Range
4-15/16 To 7 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter