token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MX-30S-68

14MX-30S-68

14MX-30S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 30 Teeth; 76.454MM Face Width; Bushed; 146.304MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77196030

BDI #

1094892

p65WarningMessage
PRICE
$ 491.59 / each
$ 491.59 / each
p65WarningMessage

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
EAN
0072053460841
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 30 Teeth; 76.454MM Face Width; Bushed; 146.304MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter