token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P72-14M-115-4545 HT250

14MX-33S-37-2517

14MX-33S-37-2517 SYNCH SPROCKET

Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 33 Teeth; 52.324MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

482057

BDI #

20508829

p65WarningMessage
PRICE
$ 295.72 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
26111800
EAN
0782475895052
Belt Pitch
14 MM
Belt Style
14MX-37
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482057
Weight / LBS
7.5
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 33 Teeth; 52.324MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Outside Diameter
5.68 Inch | 144.272 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Flange Outside Diameter
6.465 Inch | 164.211 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter