token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-36S-36

14MX-40S-68

14MX-40S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 40 Teeth; 76.454MM Face Width; Bushed; 191.008MM Flange OD; 175.463MM OD; 178.257MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

77196040

BDI #

1094949

p65WarningMessage
PRICE
$ 571.73 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.71
EAN
0072053460940
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 40 Teeth; 76.454MM Face Width; Bushed; 191.008MM Flange OD; 175.463MM OD; 178.257MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Belt Width
2.677 Inch | 68 Millimeter