token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MX-36S-20

14MX-50S-68

14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 50 Teeth; 76.454MM Face Width; Bushed; 235.966MM Flange OD; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

77196050

BDI #

1094970

p65WarningMessage
PRICE
$ 656.60 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
13.34
EAN
0072053460988
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 50 Teeth; 76.454MM Face Width; Bushed; 235.966MM Flange OD; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
8.662 Inch | 220.015 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.29 Inch | 235.966 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter