token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-30S-21

14MX-60S-37

14MX-60S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

77193060

BDI #

1094984

p65WarningMessage
PRICE
$ 772.18 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
14.61
EAN
0072053272185
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Flange Outside Diameter
11.07 Inch | 281.178 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter