token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

44XL037BF

20L050BF

20L050BF ; POR TIMING PULLEY SB 7/16

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 0.772" Face Width; Rough Bore; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

20L050BF

BDI #

921718

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223682354
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.031
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.2
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 0.772" Face Width; Rough Bore; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.387 Inch | 60.63 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.357 Inch | 59.868 Millimeter
Face Width
0.772 Inch | 19.609 Millimeter