token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16MP012-6CA2

20MP025M6CA6

20MP025M6CA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 20T

Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 20 Teeth; 8.56MM Face Width; Finished Bore; 17.4MM Flange Outside Diameter; 12.4MM Outside Diameter; 13MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

20MP025M6CA6

BDI #

22685117

PRICE
$ 13.07 / each

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111807
EAN
0195057004610
Belt Pitch
2.03 MM
Belt Style
MXL
Number of Teeth
20
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 20 Teeth; 8.56MM Face Width; Finished Bore; 17.4MM Flange Outside Diameter; 12.4MM Outside Diameter; 13MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.685 Inch | 17.4 Millimeter
Outside Diameter
0.488 Inch | 12.4 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
0.512 Inch | 13 Millimeter
Face Width
0.337 Inch | 8.56 Millimeter
Bore
0.236 Inch | 6 Millimeter