token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

21T5/20-2

21T5/20-2

21T5/20-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 20 TEETH ALUMINUM

Synchronous Pulley; 10MM Belt Width; 5MM Belt Pitch; T5-10 Style; 20 Teeth; 15MM Face Width; Rough Bore; 36MM Flange Outside Diameter; 30.9MM Outside Diameter; 32MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

21T5/20-2

BDI #

22687500

p65WarningMessage
PRICE
$ 20.84 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
26111807
EAN
0195057716513
Belt Pitch
5 MM
Belt Style
T5-10
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | 6MM Minimum Plain Bore | Aluminum
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 10MM Belt Width; 5MM Belt Pitch; T5-10 Style; 20 Teeth; 15MM Face Width; Rough Bore; 36MM Flange Outside Diameter; 30.9MM Outside Diameter; 32MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
1.417 Inch | 36 Millimeter
Outside Diameter
1.217 Inch | 30.9 Millimeter
Pitch Diameter
1.26 Inch | 32 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.394 Inch | 10 Millimeter