token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

22L100

22L100

22L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1-1/4" Face Width; Rough Bore; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/2" Ma

Part #

22L100

BDI #

617637

p65WarningMessage
PRICE
$ 88.99 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
26111812
EAN
0697950151489
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
22L100
Weight / LBS
2
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1-1/4" Face Width; Rough Bore; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/2" Ma
Outside Diameter
2.596 Inch | 65.94 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.626 Inch | 66.7 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter