token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

22XLB037

22XLB037

22XLB037 TIMING PULLEY ; ALUM XLB MIN BORE GB

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 9/16" Face Width; Rough Bore; 1-5/8" Flange OD; 1.381" Outside Diameter; 1.401" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.625" Max Bore

Part #

1054923

BDI #

324808

p65WarningMessage
PRICE
$ 118.21 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.061
UNSPSC
26111807
EAN
0662289252114
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Other Features
Extra Light | Type 2
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054923
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 9/16" Face Width; Rough Bore; 1-5/8" Flange OD; 1.381" Outside Diameter; 1.401" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.625" Max Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.401 Inch | 35.585 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.381 Inch | 35.077 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter