token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

24-8M30-6FS6

24-8M30-6FS6

24-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 24T

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Style; 24 Teeth; 38.1MM Face Width; Rough Bore; 70.002MM Flange Outside Diameter; 59.8MM Outside Diameter; 61MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

24-8M30-6FS6

BDI #

22690443

p65WarningMessage
PRICE
$ 87.37 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.947
UNSPSC
26111807
EAN
0195057723474
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.09
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Style; 24 Teeth; 38.1MM Face Width; Rough Bore; 70.002MM Flange Outside Diameter; 59.8MM Outside Diameter; 61MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.756 Inch | 70.002 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
2.402 Inch | 61 Millimeter
Outside Diameter
2.354 Inch | 59.8 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter