token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

32L075-SDS

26L050-SH

26L050 SYNCHRONOUS PULLEY ; POR

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 3/4" Face Width; Bushed; 3-3/8" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

26L050

BDI #

987528

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
EAN
0698672300230
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 3/4" Face Width; Bushed; 3-3/8" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.074 Inch | 78.08 Millimeter
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.104 Inch | 78.842 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter