token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

26XL037-6FA3

26XL037-6FA3

26XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 26T

Synchronous Pulley; 1/4" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 26 Teeth; 9/16" Face Width; Finished Bore; 1-7/8" Flange Outside Diameter; 1.635" Outside Diameter; 1.655" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

26XL037-6FA3

BDI #

22697144

p65WarningMessage
PRICE
$ 18.97 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
26111812
EAN
0195057621510
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
26
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.16
Long Description
Synchronous Pulley; 1/4" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 26 Teeth; 9/16" Face Width; Finished Bore; 1-7/8" Flange Outside Diameter; 1.635" Outside Diameter; 1.655" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.655 Inch | 42.037 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1.875 Inch | 47.625 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.635 Inch | 41.529 Millimeter