token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

13L050

30L050

30L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Rough Bore; 3-53/64" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8"

Part #

30L050

BDI #

618375

p65WarningMessage
PRICE
$ 100.92 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
26111812
EAN
0697950151915
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
30L050
Weight / LBS
2.7
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Rough Bore; 3-53/64" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8"
Outside Diameter
3.551 Inch | 90.2 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.581 Inch | 90.96 Millimeter
Flange Outside Diameter
3.828 Inch | 97.231 Millimeter