token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

Q36L050

32H150 SK

32H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-13/16" Face Width; Bushed; 5-21/64" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

32H150 SK

BDI #

618568

p65WarningMessage
PRICE
$ 195.38 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.63
UNSPSC
26111812
EAN
0697950151984
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
32H150 SK
Weight / LBS
5.8
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-13/16" Face Width; Bushed; 5-21/64" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.039 Inch | 127.99 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
5.093 Inch | 129.36 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
5.328 Inch | 135.331 Millimeter