token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

258MG12BF-F0.625

3314MG125BF-F2.250

3314MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 57.15MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 33 Teeth; 134.366MM Face Width; Finished Bore; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

3314MG125BF-F2.250

BDI #

922389

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223106270
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
33
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
37
Long Description
Synchronous Pulley; 57.15MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 33 Teeth; 134.366MM Face Width; Finished Bore; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
5.68 Inch | 144.272 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Flange Outside Diameter
6.61 Inch | 167.894 Millimeter
Bore
2.25 Inch | 57.15 Millimeter