token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

40L075-SDS

40L075-SDS

40L075-SDS SYNCHRONOUS PULLEY

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Bushed; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

40L075

BDI #

985980

PRICE
$ 476.97 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.359
UNSPSC
26111812
EAN
0698672300452
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Bushed; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
4.745 Inch | 120.523 Millimeter
Bore
0 Inch | 0 Millimeter