token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

31AT10/18-2

42AT10/24-2

42AT10/24-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 24 TEETH ALUMINUM

Synchronous Pulley; 12MM Bore; 25MM Belt Width; 10MM Belt Pitch; AT10-25 Style; 24 Teeth; 32MM Face Width; Finished Bore; 83MM Flange Outside Diameter; 74.5MM Outside Diameter; 76MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

42AT10/24-2

BDI #

22721190

p65WarningMessage
PRICE
$ 81.73 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.471
UNSPSC
26111807
EAN
0195057718289
Belt Pitch
10 MM
Belt Style
AT10-25
Number of Teeth
24
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Steel Flange | Aluminum | Steel Flange
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.04
Long Description
Synchronous Pulley; 12MM Bore; 25MM Belt Width; 10MM Belt Pitch; AT10-25 Style; 24 Teeth; 32MM Face Width; Finished Bore; 83MM Flange Outside Diameter; 74.5MM Outside Diameter; 76MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.268 Inch | 83 Millimeter
Face Width
1.26 Inch | 32 Millimeter
Pitch Diameter
2.992 Inch | 76 Millimeter
Outside Diameter
2.933 Inch | 74.5 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0.472 Inch | 12 Millimeter