token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

47AT10/22-2

47AT10/22-2

47AT10/22-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 22 TEETH ALUMINUM

Synchronous Pulley; 12MM Bore; 32MM Belt Width; 10MM Belt Pitch; AT10-32 Style; 22 Teeth; 38MM Face Width; Finished Bore; 75MM Flange Outside Diameter; 68.1MM Outside Diameter; 70MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

47AT10/22-2

BDI #

22686776

p65WarningMessage
PRICE
$ 91.29 / each
$ 91.29 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.432
UNSPSC
26111807
EAN
0195057718401
Belt Pitch
10 MM
Belt Style
AT10-32
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Steel Flange | Aluminum | Steel Flange
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.95
Long Description
Synchronous Pulley; 12MM Bore; 32MM Belt Width; 10MM Belt Pitch; AT10-32 Style; 22 Teeth; 38MM Face Width; Finished Bore; 75MM Flange Outside Diameter; 68.1MM Outside Diameter; 70MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.472 Inch | 12 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.496 Inch | 38 Millimeter
Flange Outside Diameter
2.953 Inch | 75 Millimeter
Pitch Diameter
2.756 Inch | 70 Millimeter
Outside Diameter
2.681 Inch | 68.1 Millimeter