token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

60L050-SD

60L050-SD

60L050-SD SYNCHRONOUS PULLEY

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

60L050

BDI #

997016

p65WarningMessage
PRICE
$ 580.74 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.537
UNSPSC
26111812
EAN
0698672300315
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Web Style | Type C2
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Pitch Diameter
7.162 Inch | 181.915 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
7.132 Inch | 181.153 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter