token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

72MP025MIA6

72MP025MIA6

72MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 72T

Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 72 Teeth; 10.3MM Face Width; Finished Bore; 46.1MM Outside Diameter; 47MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

72MP025MIA6

BDI #

22726022

p65WarningMessage
PRICE
$ 30.30 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
26111807
EAN
0195057004474
Belt Pitch
2.03 MM
Belt Style
MXL
Number of Teeth
72
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6I | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.11
Long Description
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 72 Teeth; 10.3MM Face Width; Finished Bore; 46.1MM Outside Diameter; 47MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.815 Inch | 46.1 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.85 Inch | 47 Millimeter
Bore
0.236 Inch | 6 Millimeter
Face Width
0.406 Inch | 10.3 Millimeter