token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8M-22S-12

8M-22S-12

GATES 8M-22S-12

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 22 Teeth; 22.35MM Face Width; Bushed; 54.43MM Outside Diameter; 56.03MM Pitch Diameter; Yes Keyway; 1008 Bushing; No Minimum Plain Bore

Part #

8M-22S-12

BDI #

1116516

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.39683
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 22 Teeth; 22.35MM Face Width; Bushed; 54.43MM Outside Diameter; 56.03MM Pitch Diameter; Yes Keyway; 1008 Bushing; No Minimum Plain Bore
Pitch Diameter
2.206 Inch | 56.03 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 24 Millimeter
Flange Outside Diameter
2.61 Inch | 66.29 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.88 Inch | 22.35 Millimeter
Outside Diameter
2.143 Inch | 54.43 Millimeter