token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8M-32S-36

8M-25S-12

GATES 8M-25S-12

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 25 Teeth; 22.35MM Face Width; Bushed; 62.05MM Outside Diameter; 63.65MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore

Part #

8M-25S-12

BDI #

17018867

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
25
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.59525
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 25 Teeth; 22.35MM Face Width; Bushed; 62.05MM Outside Diameter; 63.65MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Face Width
0.88 Inch | 22.35 Millimeter
Outside Diameter
2.443 Inch | 62.05 Millimeter
Pitch Diameter
2.506 Inch | 63.65 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/16 Inch | 16 To 25 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
2.91 Inch | 73.91 Millimeter