token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P44-8M-30-2012

8M 30-TB 24

8M 30-TB 24 TIMING BELT PULLEY ; FOR TAPER BUSHING 8M

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 70.104MM Flange OD; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore

Part #

8M 30-TB 24

BDI #

20388426

p65WarningMessage
PRICE
$ 50.50 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
UNSPSC
26111812
EAN
4014486230444
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 70.104MM Flange OD; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter
Bore
0 Inch | 0 Millimeter