token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8M-64S-62

8M-64S-62

GATES 8M-64S-62

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 64 Teeth; 72MM Face Width; Bushed; 161.37MM Outside Diameter; 162.97MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

8M-64S-62

BDI #

1116605

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.3
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
12.34587
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 64 Teeth; 72MM Face Width; Bushed; 161.37MM Outside Diameter; 162.97MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.614 Inch | 168 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Outside Diameter
6.353 Inch | 161.37 Millimeter