token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-22S-12 REBORE

8MX-22S-12 REBORE

GATES 8MX-22S-12 REBORE

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8M-12 Belt Style; 22 Teeth; 22.225MM Face Width; Rough Bore; 64.999MM Flange OD; 54.4MM OD; 56MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore

Part #

8MX-22S-12 REBORE

BDI #

1117356

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Poly Chain GT
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78963282
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8M-12 Belt Style; 22 Teeth; 22.225MM Face Width; Rough Bore; 64.999MM Flange OD; 54.4MM OD; 56MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore
Flange Outside Diameter
2.559 Inch | 64.999 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
2.205 Inch | 56 Millimeter
Outside Diameter
2.142 Inch | 54.4 Millimeter