token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-53S-36

8MX-25S-21

8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 25 Teeth; 23.368MM Face Width; Bushed; 73.914MM Flange OD; 62.052MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

77182025

BDI #

1117363

p65WarningMessage
PRICE
$ 184.33 / each
$ 184.33 / each
p65WarningMessage

QTY

INVENTORY:
17
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0072053270877
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
25
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 25 Teeth; 23.368MM Face Width; Bushed; 73.914MM Flange OD; 62.052MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.91 Inch | 73.914 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Outside Diameter
2.443 Inch | 62.052 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter