token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-27S-12

8MX-27S-12

8MX-27S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM BELT W 2.71" PITCH DIA

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 27 Teeth; 15.24MM Face Width; Bushed; 81.458MM Flange OD; 67.158MM OD; 68.758MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

77181027

BDI #

1117369

p65WarningMessage
PRICE
$ 153.81 / each
$ 153.81 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0072053824254
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 27 Teeth; 15.24MM Face Width; Bushed; 81.458MM Flange OD; 67.158MM OD; 68.758MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.707 Inch | 68.758 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Flange Outside Diameter
3.207 Inch | 81.458 Millimeter
Face Width
0.6 Inch | 15.24 Millimeter
Outside Diameter
2.644 Inch | 67.158 Millimeter
Belt Width
0.472 Inch | 12 Millimeter