token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-36S-36

8MX-45S-36

8MX-45S-36 SYNCHRONOUS PULLEY ; 36MM W 8MM PITCH 45T

Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 45 Teeth; 40.132MM Face Width; Bushed; 124.714MM Flange OD; 112.979MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77183045

BDI #

1117439

p65WarningMessage
PRICE
$ 254.73 / each
$ 254.73 / each
p65WarningMessage

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
EAN
0072053271232
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 45 Teeth; 40.132MM Face Width; Bushed; 124.714MM Flange OD; 112.979MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
4.448 Inch | 112.979 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter